Combining functional elements and modern industrial flair, the CATRIS FLEXO FILTER 2 in 1 semi-professional faucet offers state-of-the-art design that provides both filtered and non-filtered water on demand. This faucet's intuitive design features a single lever for tap water on the right and a separate dial handle on the left side for filtered water. The pull-down faucet includes an insulated dual handspray system and a durable magnetic docking arm that delivers filtered water through a discreet spout. The CATRIS FLEXO FILTER seamlessly connects to all common water filtration systems, ensuring you will always have access to hassle-free filtered water. Easily pair your CATRIS FLEXO FILTER with your favorite BLANCO sink and accessories for a fully-integrated BLANCO UNIT. With this setup, you'll have everything you need to drink, prep and clean all in one place.
| Installation Type: | Deck Mount |
|---|---|
| Series: | Catris |
| Approvals: | Lead Free CEC CalGreen ASME A112.18.1 / CSA B125.1 NSF/ANSI 61 |
| Finish: | Matte Black |
| Type: | Manual |
| Finish Family: | Matte Black |
| Valve Type: | Ceramic Disc |
| Connection Size: | 3/8" |
| Flow Rate (GPM): | 1.5 |
| Number of Holes: | 1 |
| Spout Type: | Pull-Down |
| Product Type: | Kitchen Faucet |
| Number of Handles: | 1 |
| Faucet Configuration: | Single Hole |
| Connection Type: | Compression |
| Warranty: | Limited Lifetime |
| Handle Style: | Lever |
| Application: | Residential |
| Material: | Brass |