Apply to be a TradeMaster!
Main product image of Alta II Pull-Out Dual-Spray Kitchen Faucet, 1.5 GPM - Satin Platinum, 443256
Magnifying glass
Hover image to zoom

Alta II Pull-Out Dual-Spray Kitchen Faucet, 1.5 GPM - Satin Platinum, 443256

Brand:
Blanco
SKU:
443256
Rating:
(0)
Q&A:
(0)
Alta II Pull-Out Dual-Spray Kitchen Faucet, 1.5 GPM - Satin Platinum, 443256
Magnifying glass
Hover image to zoom
$589.40 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16

MANUALS (2)

Warranty Info
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Material
Stainless Steel
Product Highlight: Installation Type
Deck Mount
Product Highlight: Finish
Satin Platinum
Product Highlight: Handle Style
Lever
Product Highlight: Connection Type
Compression Connection

Description

–

Features:

  • Pull-out handspray with comfortable, ergonomic dual spray
  • 140° swivel for optimal range of motion
  • Quick connect installation and easy weight adjustment
  • Stainless steel construction
  • 1.5 GPM (Gallons Per Minute) flow rate

Specs

–
Connection Size:

3/8"

Material:

Stainless Steel

Type:

Manual

Number of Holes:

1

Installation Type:

Deck Mount

Finish:

Satin Platinum

Spout Type:

Pull-Out

Number of Handles:

1

Handle Style:

Lever

Faucet Configuration:

Single Hole

Approvals:

Lead Free

Flow Rate (GPM):

1.5

Connection Type:

Compression

Product Type:

Kitchen Faucet

Series:

Alta II

Warranty:

Limited Lifetime

Finish Family:

Gray

Application:

Residential

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy