Apply to be a TradeMaster!
Main product image of Alta II Pull-Out Dual-Spray Kitchen Faucet, 1.5 GPM - Satin Dark Steel, 527562
Magnifying glass
Hover image to zoom

Alta II Pull-Out Dual-Spray Kitchen Faucet, 1.5 GPM - Satin Dark Steel, 527562

Brand:
Blanco
SKU:
527562
Rating:
(0)
Q&A:
(0)
Alta II Pull-Out Dual-Spray Kitchen Faucet, 1.5 GPM - Satin Dark Steel, 527562
Magnifying glass
Hover image to zoom
$589.40 each
Out of Stock
Out of Stock
Get it Tue, Oct 20 - Tue, Oct 27
Finish: 
Satin Dark Steel
Matte Black
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Satin Dark Steel

Description

–

Features:

  • Pull-out handspray with comfortable, ergonomic dual spray
  • 140° swivel for optimal range of motion
  • Quick connect installation and easy weight adjustment
  • Stainless steel construction
  • 1.5 GPM (Gallons Per Minute) flow rate

Specs

–
Flow Rate (GPM):

1.5

Finish:

Satin Dark Steel

Series:

Alta II

Type:

Manual

Product Type:

Kitchen Faucet

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy