Apply to be a TradeMaster!
Main product image of Urbena Pull-Down Dual-Spray Kitchen Faucet - Classic Steel, 526389
Magnifying glass
Hover image to zoom

Urbena Pull-Down Dual-Spray Kitchen Faucet - Classic Steel, 526389

Brand:
Blanco
SKU:
526389
Rating:
(0)
Q&A:
(0)
Urbena Pull-Down Dual-Spray Kitchen Faucet - Classic Steel, 526389
Magnifying glass
Hover image to zoom
526389 has been discontinued
Discontinued March 29, 2025
This product was discontinued by the manufacturer.

MANUALS (3)

User Guide

Product Highlights

–
Product Highlight: GPM
1.5 GPM
Product Highlight: Finish
Classic Steel
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Material
Brass

Description

–
Recognized with the prestigious Red Dot Design Award, the URBENA PULL-DOWN KITCHEN FAUCET is the ultimate blend of function and design. With its slim body and unique handle design, this collection is tailor-made for contemporary urban kitchens. The URBENA is intelligently designed with features that include a hidden sprayer activated by an almost invisible control button, a high-arc spout and ergonomically angled faucet handle that controls water with ease. Match your SILGRANIT sink with a color-coordinated faucet and breathe new life into your space with a pop of color.
Features
  • Powerful pull-down, integrated dual spray function
  • Made of durable, solid brass for long-lasting performance
  • 190° spout swivel provides extended range of motion
  • 1.5 GPM flow rate increases water-savings by 30% over standard kitchen faucets
  • All mounting hardware included for easy installation
  • BLANCO premium finishes resist tarnishing and corrosion

Specs

–
Type:

Manual

GPM:

1.5

Product Type:

Faucet

Finish:

Classic Steel

Number of Handles:

1

Number of Holes:

1

Warranty:

Limited Lifetime

Material:

Brass

Flow Rate (GPM):

1.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm