| Application: | Residential |
|---|---|
| Approvals: | CalGreen ASME A112.18.1 / CSA B125.1 Lead Free CEC |
| Warranty: | Limited Lifetime |
| Faucet Configuration: | Single Hole |
| Valve Type: | Ceramic Disc |
| Number of Handles: | 1 |
| Flow Rate (GPM): | 1.5 |
| Connection Type: | Compression |
| Handle Style: | Lever |
| Product Type: | Kitchen Faucet |
| Spout Type: | Pull-Down |
| Connection Size: | 3/8" |
| Material: | Brass |
| Finish Family: | Two-Tone |
| Finish: | Chrome Plated/White |
| Type: | Manual |
| Installation Type: | Deck Mount |
| Series: | Urbena |
| Number of Holes: | 1 |