Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Faucets
Kitchen Faucets
Blanco Kitchen Faucets
Blancoculina II Mini Sensor Pull-Down Dual-Spray Kitchen Faucet, 1.5GPM - PVD Steel, 527477
Brand:
Blanco
SKU:
527477
Rating:
(0)
Q&A:
(0)
Hover image to zoom
527477 has been discontinued
Discontinued April 11, 2025
This product was discontinued by the manufacturer.
Finish:
Pvd Steel
Chrome
Pvd Steel
Chrome
Pvd Steel
MANUALS (2)
Submittal Sheet
Warranty Info
Product Highlights
–
Pvd Steel
Description
–
Features:
Two separate sensors for hand washing and pot filling
Hidden magnetic spray holder
Pull-down, insulated handspray with dual selectable spray patterns
140 degree swivel provides extended range
1.5 GPM (Gallons Per Minute) flow rate
Must be installed with both 6C batteries and AC adapter
Specs
–
Flow Rate (GPM):
1.5
Product Type:
Kitchen Faucet
Finish:
Pvd Steel
Series:
Blancoculina II
Features:
Sensor Activated
Country of Origin:
China
Number of Handles:
1
Type:
Sensor
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
6 min
Response
by Thurs
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video