Apply to be a TradeMaster!
Main product image of Blancoculina II Mini Sensor Pull-Down Dual-Spray Kitchen Faucet, 1.5 GPM - Chrome, 527478
Magnifying glass
Hover image to zoom

Blancoculina II Mini Sensor Pull-Down Dual-Spray Kitchen Faucet, 1.5 GPM - Chrome, 527478

Brand:
Blanco
SKU:
527478
Rating:
(0)
Q&A:
(0)
Blancoculina II Mini Sensor Pull-Down Dual-Spray Kitchen Faucet, 1.5 GPM - Chrome, 527478
Magnifying glass
Hover image to zoom
$1,017.80 each
Out of Stock
Out of Stock
Get it Thu, Dec 3 - Thu, Dec 10
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Finish
Chrome
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Type
Compression Connection

Description

–

Features:

  • Two separate sensors for hand washing and pot filling
  • Hidden magnetic spray holder
  • Pull-down, insulated handspray with dual selectable spray patterns
  • 140° swivel provides extended range
  • 1.5 GPM (Gallons Per Minute) flow rate
  • Must be installed with both 6C batteries and AC adapter


Specs

–
Approvals:

Lead Free

Connection Size:

3/8"

Finish:

Chrome

Faucet Configuration:

Single Hole

Application:

Residential

Material:

Brass

Finish Family:

Chrome

Number of Handles:

1

Power Supply:

Battery

Plug-In (AC)

Flow Rate (GPM):

1.5

Handle Style:

Lever

Installation Type:

Deck Mount

Connection Type:

Compression

Type:

Sensor (Touchless)

Spout Type:

Pull-Down

Number of Holes:

1

Product Type:

Kitchen Faucet

Series:

Blancoculina II

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy