| Product Type: | Pot Filler |
|---|---|
| Installation Type: | Wall Mount |
| Country of Origin: | China |
| Series: | Blancoculina II |
| Finish Family: | Matte Black |
| Handle Style: | Lever |
| Application: | Residential |
| Type: | Manual |
| Flow Rate (GPM): | 1.5 |
| Warranty: | Limited Lifetime |
| Approvals: | Lead Free |
| Material: | Brass |
| Number of Handles: | 2 |
| Connection Size: | 1/2" |
| Finish: | Matte Black |