Apply to be a TradeMaster!
Main product image of Blancoculina II Wall-Mounted Pot Filler w/ 2 Single-Lever Handles , 1.5 GPM - Satin Dark Steel, 527487
Magnifying glass
Hover image to zoom

Blancoculina II Wall-Mounted Pot Filler w/ 2 Single-Lever Handles , 1.5 GPM - Satin Dark Steel, 527487

Brand:
Blanco
SKU:
527487
Rating:
(0)
Q&A:
(0)
Blancoculina II Wall-Mounted Pot Filler w/ 2 Single-Lever Handles , 1.5 GPM - Satin Dark Steel, 527487
Magnifying glass
Hover image to zoom
$625.10 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16

MANUALS (2)

Warranty Info
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Finish
Satin Dark Steel
Product Highlight: Installation Type
Wall Mount
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–

Features:

  • Wall mount, cold water pot filler
  • Articulated arm extends 20" and swivels 180°
  • Two single lever handles with dual shut-off valves
  • Solid brass construction
  • 1.5 GPM (Gallons Per Minute) flow rate



Specs

–
Finish Family:

Graphite / Gunmetal

Type:

Manual

Connection Size:

1/2"

Approvals:

Lead Free

Finish:

Satin Dark Steel

Flow Rate (GPM):

1.5

Series:

Blancoculina II

Number of Handles:

2

Product Type:

Pot Filler

Installation Type:

Wall Mount

Material:

Brass

Handle Style:

Lever

Application:

Residential

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy