Apply to be a TradeMaster!
Main product image of Alta II Bar Faucet, 1.5 GPM - Chrome, 527568
Magnifying glass
Hover image to zoom

Alta II Bar Faucet, 1.5 GPM - Chrome, 527568

Brand:
Blanco
SKU:
527568
Rating:
(0)
Q&A:
(0)
Alta II Bar Faucet, 1.5 GPM - Chrome, 527568
Magnifying glass
Hover image to zoom
$333.90 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16

MANUALS (2)

Warranty Info
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Installation Type
Deck Mount
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Material
Brass
Product Highlight: Connection Type
Compression Connection
Product Highlight: Finish
Chrome

Description

–
The Alta II bar faucet is a deck-mount kitchen faucet for single-hole installations. It has one lever handle, a 1.5 gpm flow rate, and includes 3/8 in. compression fittings with hot and cold supply lines.
  • 1.5 gpm maximum flow rate
  • Single-hole deck-mount installation
  • Requires 1 3/8 in. diameter faucet hole
  • Single lever handle
  • Color-coded hot and cold supply lines included
  • 3/8 in. compression fittings included
  • Spout reach: 7 1/8 in.
  • Spout height: 6 in.

Specs

–
Series:

Alta II

Handle Style:

Lever

Installation Type:

Deck Mount

Flow Rate (GPM):

1.5

Warranty:

Limited Lifetime

Number of Holes:

1

Material:

Brass

Connection Type:

Compression

Application:

Residential

Product Type:

Kitchen Faucet

Finish:

Chrome

Connection Size:

3/8"

Finish Family:

Chrome

Type:

Manual

Number of Handles:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy