Apply to be a TradeMaster!
Main product image of Alta II Bar Faucet, 1.5 GPM - PVD Steel, 527569
Magnifying glass
Hover image to zoom

Alta II Bar Faucet, 1.5 GPM - PVD Steel, 527569

Brand:
Blanco
SKU:
527569
Rating:
(0)
Q&A:
(0)
Alta II Bar Faucet, 1.5 GPM - PVD Steel, 527569
Magnifying glass
Hover image to zoom
$389.20 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15

MANUALS (2)

Warranty Info
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Type
Compression Connection
Product Highlight: Handle Style
Lever
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Finish
Pvd Steel

Description

–

Features:

  • Solid spout
  • 140° swivel provides extended operational range
  • Quick connect installation
  • Stainless steel construction
  • 1.5 GPM (Gallons Per Minute) flow rate

Specs

–
Approvals:

Lead Free

Warranty:

Limited Lifetime

Connection Type:

Compression

Handle Style:

Lever

Installation Type:

Deck Mount

Number of Handles:

1

Faucet Configuration:

Single Hole

Connection Size:

3/8"

Type:

Manual

Application:

Residential

Finish:

Pvd Steel

Flow Rate (GPM):

1.5

Series:

Alta II

Product Type:

Bar / Prep Faucet

Finish Family:

Stainless Steel

Material:

Stainless Steel

Number of Holes:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy