Apply to be a TradeMaster!
Main product image of Blue Monster 2" x 10 yds. Aluminum Oxide Open Mesh Abrasive
Magnifying glass
Hover image to zoom

Blue Monster 2" x 10 yds. Aluminum Oxide Open Mesh Abrasive

SKU:
70154
Rating:
(5)
Q&A:
(0)
Blue Monster 2" x 10 yds. Aluminum Oxide Open Mesh Abrasive
Magnifying glass
Hover image to zoom
$11.67 each
In Stock
In Stock
Get 154 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
25' Length
Product Highlight: Material
165 Grit Aluminum Oxide
Product Highlight: Width (Inches)
2" Width
Product Highlight: Length (Yards)
10 Length

Description

–
From the recognized leader in abrasives, Mill-Rose brings you Blue Monster premium open mesh and Ultra-Flex abrasive cloth. These revolutionary, high-performance abrasives are tough! Blue Monster outlasts all others in the most demanding conditions, wet or dry. Ideal for deburring and cleaning tubing, fittings and parts, Blue Monster works on copper, brass and other metals, as well as all types of plastic. Blue Monster’s exclusive extra width (33-1/3% more material) provides more cleaning surface for large diameter tube and fittings.

Features
  • 21 x 21 Mesh – Has larger holes than other open mesh products. This feature prevents "loading" and allows contractors to rinse the mesh clean. Resists clogging even when used on softer materials.
  • Premium blended 165 grit white Aluminum Oxide cuts and scores surfaces faster for more effective cleaning and deburring. Traditional open mesh plumbers’ rolls typically use less aggressive grit material.
  • Waterproof - Wet conditions have absolutely no adverse effect on the performance or durability of Blue Monster open mesh.
  • 2" Width - 33% wider than traditional 1-1/2" wide plumbers’ rolls. Blue Monster provides contractors with more "surface-to-surface" coverage.
  • Bright Blue color - Bright color makes it easy to find in dark or low-light work spaces.

Specs

–
Length (Feet):

25'

Type:

Sand Screen

Material:

165 Grit Aluminum Oxide

Width (Inches):

2"

Length (Yards):

10

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" Copper Fitting Brush
SKU: 63060-BLUE-MONSTER
Blue Monster

Product Reviews

4.8 out of 5 reviews
100% would recommend this product
4.8
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
20%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-5 of 5 reviews

I would buy again

Seems to clean the copper faster and leave less debris from sand paper then the last brand
Trademasters mechanical
Oklahoma
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great for getting the toliet bowl clean with no scratches

Tenants never cleaned the toliet. i was shocked at the condition when they left. Hard water from a well. Tried several cleansers and a pumice stone. Hardly made a dent in it. A friend gave me a small piece of this, called it "plumber's tape". OH MY GOODNESS! A little elbow grease and this tape and the toliet was sparkling.. I still can't believe it. Left no scratches at all. Amazing. This is what it looked like before and after.
Sam
New York
3 years ago
Was this review helpful to you?

Good product

Works good
Leroy
Mo
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The Best

Long lasting and open mesh to allow dust/dirt to flow through paper and prevent clogging. Cleans the dirtiest of copper. Excellent for repair work. Cuts right through painted pipe surfaces. I have even rinsed it in water to clean it and let it dry. I have used this brand ever since it became available.
Roy
Brewster, NY
4 years ago
Was this review helpful to you?

Much better than the paper based stuff

Works great for prepping copper pipes. Lasts a lo g time
Ed
Staten Island
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy