Apply to be a TradeMaster!
Main product image of 3/4" x 600" Nickel Guard Anti-Seize Thread Sealing Tape
Magnifying glass
Hover image to zoom

3/4" x 600" Nickel Guard Anti-Seize Thread Sealing Tape

SKU:
70895
Rating:
(0)
Q&A:
(0)
3/4" x 600" Nickel Guard Anti-Seize Thread Sealing Tape
Magnifying glass
Hover image to zoom
$23.53 each
In Stock
In Stock
Get 23 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Silver
Product Highlight: Material
PTFE
Product Highlight: Width (Inches)
3/4" Width
Product Highlight: Length (Inches)
600" Length
Product Highlight: Temperature Range (F)
-450°F - 500°F

Description

–
Mill-Rose Blue Monster® Nickel Guard® Anti-Seize Thread Sealing Tape is a new and unique thread sealing tape which prevents stainless steel fittings from galling or seizing during assembly and disassembly. The tape is impregnated with nickel powder which acts like bearing plates, keeping the surface of the male and female threads apart. Further protection is provided with the thicker and denser than average composition of Mill-Rose Blue Monster® Nickel Guard® Anti-Seize Thread Sealing Tape. This added thickness and density also ensure an effective seal.

Applications:
  • Galvanized Steel
  • Aluminum
  • PVC
  • Iron
  • Fiberglass
  • CPVC
  • Brass
  • Polyethylene
  • ABS
  • Copper
  • Polypropylene
  • Product Literature

Composition:
  • Composition: 90% PTFE/10% nickel
  • Color: Silver
  • Thickness: 0.0045" +/-10% (0.115mm +/-10%)
  • Density, Apparent: 1.6g/cm3 +/-10%
  • Elongation: 50%
  • Temperature range: -450°F to +500°F (-268°C to +260°C) PTFE is completely stable up to +500°F or +260°C. Decomposition will occur on contact with naked flames. Upon decomposiiton, the remaining nickel powder will assist disassembly. Nickel flake will melt at 2,651°F or 1,455°C.
  • Tensile strength: 10-12N/mm2

Specs

–
Color:

Silver

Product Type:

Thread Seal Tape

Material:

PTFE

Width (Inches):

3/4"

Length (Inches):

600"

Temperature Range (F):

-450°F - 500°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" x 600" Nickel Guard Anti-Seize Thread Sealing Tape
SKU: 70894
Blue Monster
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy