Apply to be a TradeMaster!
Main product image of 1/2" x 600" Copper Guard Anti-Seize Thread Sealing Tape
Magnifying glass
Hover image to zoom

1/2" x 600" Copper Guard Anti-Seize Thread Sealing Tape

SKU:
70811
Rating:
(3)
Q&A:
(0)
1/2" x 600" Copper Guard Anti-Seize Thread Sealing Tape
Magnifying glass
Hover image to zoom
$13.99 each
In Stock
In Stock
Get 19 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
1/2" Width
Product Highlight: Length (Inches)
600" Length
Product Highlight: Material
PTFE
Product Highlight: Temperature Range (F)
-450°F - 500°F

Description

–
Mill-Rose Blue Monster® Copper Guard® Anti-Seize Thread Sealing Tape is a unique product designed to permit the easy assembly and disassembly of threaded components. It takes the place of messy and potentially contaminating anti-seize compounds.

Mill-Rose Blue Monster® Copper Guard® Anti-Seize Tape is manufactured from a copper filled PTFE resin. The PTFE provides excellent lubricity while the copper flakes act as slide or bearing plates between the two mating surfaces. Thus, the tape helps prevent galling during assembly and disassembly of components.

When wrapped around a thread, Mill-Rose Blue Monster® Copper Guard® Anti-Seize Thread Sealing Tape seals it from corrosive substances or any dirt or grit likely to cause seizure. Mill-Rose Blue Monster® Copper Guard® Anti-Seize Thread Sealing Tape also prevents components from vibrating loose.

Applications: Mill-Rose Blue Monster® Copper Guard® Anti-Seize Thread Sealing Tape an be applied to any threaded component made from the following metals: galvanized steel, steel, iron, brass, copper, aluminum, titanium and magnesium. It is not recommended for stainless steel. For stainless steel components, Mill-Rose Nickel Guard Anti-Seize Tape is recommended.

Features:
  • Composition: 90% PTFE/10% Copper
  • Color: Copper
  • Thickness: 0.0045" +/-10% (0.115mm +/-10%)
  • Density, Apparent: 1.6g/cm3 +/-10%
  • Elongation: 50%
  • Temperature range: -450°F to +500°F (-268°C to +260°C) PTFE is completely stable up to +500°F or +260°C. Decomposition will occur on contact with naked flames. Upon decomposiiton, the remaining
  • Copper powder will assist disassembly. Copper flake will melt at 1,984°F or 1,084°C.
  • Tensile strength: 10-12N/mm2

Specs

–
Width (Inches):

1/2"

Length (Inches):

600"

Material:

PTFE

Temperature Range (F):

-450°F - 500°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" x 1000" Gas Guard PTFE Thread Sealing Tape
SKU: 70826
Blue Monster

Product Reviews

3.67 out of 3 reviews
67% would recommend this product
3.67
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
0%
1 star
33%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Solid product

I have used unthreaded something I use with this and it came undone with ease, it is a solid product.
Dar the Plumber
Jersey
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Leaker Tape

We found this tape leaked everywhere we used it on Copper to Brass threads. We were using 1" fittings and repairing is expense and messy re-soldering new fittings into the system.
Otto
Dayton, NV
6 years ago
Was this review helpful to you?

I will continye to buy this prodct.

It is the only thing that my maintenance men can find that works on our nitrogen tanks.
Jenn
Benton, AR
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy