Shop Resideo Sale
Main product image of 1/2" x 600" Nickel Guard Anti-Seize Thread Sealing Tape
Magnifying glass
Hover image to zoom

1/2" x 600" Nickel Guard Anti-Seize Thread Sealing Tape

SKU:
70894
Rating:
(3)
Q&A:
(0)
1/2" x 600" Nickel Guard Anti-Seize Thread Sealing Tape
Magnifying glass
Hover image to zoom
$15.26 each
In Stock
In Stock
Get 28 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Silver
Product Highlight: Material
PTFE
Product Highlight: Width (Inches)
1/2" Width
Product Highlight: Length (Inches)
600" Length
Product Highlight: Temperature Range (F)
-450°F - 500°F

Description

–
Mill-Rose Blue Monster® Nickel Guard® Anti-Seize Thread Sealing Tape is a new and unique thread sealing tape which prevents stainless steel fittings from galling or seizing during assembly and disassembly. The tape is impregnated with nickel powder which acts like bearing plates, keeping the surface of the male and female threads apart. Further protection is provided with the thicker and denser than average composition of Mill-Rose Blue Monster® Nickel Guard® Anti-Seize Thread Sealing Tape. This added thickness and density also ensure an effective seal.

Applications:
  • Galvanized Steel
  • Aluminum
  • PVC
  • Iron
  • Fiberglass
  • CPVC
  • Brass
  • Polyethylene
  • ABS
  • Copper
  • Polypropylene
  • Product Literature

Composition:
  • Composition: 90% PTFE/10% nickel
  • Color: Silver
  • Thickness: 0.0045" +/-10% (0.115mm +/-10%)
  • Density, Apparent: 1.6g/cm3 +/-10%
  • Elongation: 50%
  • Temperature range: -450°F to +500°F (-268°C to +260°C) PTFE is completely stable up to +500°F or +260°C. Decomposition will occur on contact with naked flames. Upon decomposiiton, the remaining nickel powder will assist disassembly. Nickel flake will melt at 2,651°F or 1,455°C.
  • Tensile strength: 10-12N/mm2

Specs

–
Product Type:

Thread Seal Tape

Color:

Silver

Material:

PTFE

Width (Inches):

1/2"

Length (Inches):

600"

Temperature Range (F):

-450°F - 500°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" x 600" Nickel Guard Anti-Seize Thread Sealing Tape
SKU: 70895
Blue Monster

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

This Teflon tape is perfect for Stainless steel piping

We use quite a bit of stainless piping here at our terminal. This tape saves us a lot of problems with galled threads.
Phil
Indiana
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as it should.

Works as it should.
AG1
Idaho
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice and Thick

Used for 1" stainless steel pipe threads for well manifolds.
GrouseHiker
Suches, GA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy