Apply to be a TradeMaster!
Main product image of Microbubble Leak Detector w/ Sprayer (32 oz.)
Magnifying glass
Hover image to zoom

Microbubble Leak Detector w/ Sprayer (32 oz.)

SKU:
71027
Rating:
(1)
Q&A:
(0)
Microbubble Leak Detector w/ Sprayer (32 oz.)
Magnifying glass
Hover image to zoom
$18.06 each
In Stock
In Stock
Get 20 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
32 oz.

Description

–
Blue Monster® Microbubble leak detector is a sensitive solution formulated to detect even the smallest of leaks in air and gas lines, tanks, cylinders, valves, fittings, pipelines, and other suspect areas.

Blue Monster’s dependable formula provides long lasting leak detection up to 10 minutes after application. Ideal for identifying leaks in refrigeration and air conditioning systems, this easy-to-use leak detector is equally effective on natural gas, propane, butane, air, nitrogen, chlorine, CO2, and most other gases.

  • Detects even the smallest of gas leaks
  • Non-freezing formula, usable from -10F (-23C) to 215F (101C)
  • Will not cause corrosion or deterioration of metal or plastic piping systems
  • Ideal for testing pressures less than 1 psi

Specs

–
Volume:

32 oz.

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Love this stuff!

Works super well and love supplyhouse! Real people! If something gets mixed up they take care of super fast. Again nice to work with real people!
Nicki
White Sulphur Springs, NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy