Apply to be a TradeMaster!
Main product image of Blue Monster Heavy-Duty Industrial Grade Thread Sealant (16 oz.)
Magnifying glass
Hover image to zoom

Blue Monster Heavy-Duty Industrial Grade Thread Sealant (16 oz.)

SKU:
76015
Rating:
(7)
Q&A:
(0)
Blue Monster Heavy-Duty Industrial Grade Thread Sealant (16 oz.)
Magnifying glass
Hover image to zoom
$17.99 each
In Stock
In Stock
Get 642 Thu, Oct 1
Order by today, receive Thursday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
16 oz.
Product Highlight: Max Pressure (PSI)
3000 (Gases), 10000 (Liquids) MAX PSI

Description

–
BLUE MONSTER Industrial Grade Pipe Thread Compound is a slow-drying, soft-setting, non-hardening pipe thread compound. Specially formulated with superb "sticking" characteristics, Blue Monster applies evenly and quickly to threads. Blue Monster is recommended for on-site or assembly line work. It is lead-free, non-toxic and will not harden or separate in the can.

When applied properly, Blue Monster allows the system to be pressurized immediately after assembly. It does not require any set or cure time.

This compound is made with the highest quality materials. All information provided is based on our laboratory testing, independent laboratory test results and actual field experience.

Seals threads on all Metals, PVC, CPVC, ABS and Nylon Plastic Pipe Systems

Features
  • Heavy-Duty Industrial Grade
  • Specially formulated for production line use
  • Adheres to oily threads
  • Non-hardening
  • Non-toxic
  • Slow-Drying
  • Easy-cleanup
  • Soft-Set
  • Grit-Free
  • Low-Odor

Specs

–
Volume:

16 oz.

Max Pressure (PSI):

3000 (Gases)

10000 (Liquids)
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
You May Also Need

32 oz. Medium Body, Medium Set PVC Cement (Clear)
SKU: 60020
Hercules

Product Reviews

5 out of 7 reviews
100% would recommend this product
5
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Yes

The tape & dope work great tougher
Rich
New York
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

One of the best out there.

I use this in combination with the spool wick. It's amazing on some of our really old threads.
CourthouseRepairman
Oregon
1 years ago
Was this review helpful to you?

One of the best pipe dope products out

I have been using monster products for 5yrs now. Honestly can say that it is very reliable and easy to use on threads. Another benefit is that the product is made here in Ohio. Amazing stuff!!
Drew
Massillon ohio
4 years ago
Was this review helpful to you?

Yes

Best pipe dope on the market
Scotty Rocks
Lincolnshire Il
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great stuff

Just finished a gas line installation utilizing this thread sealant. Works great not a bubble on the job. Great sealant at a great price.
W W
New Hampshire
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy it again any time and highly recommended.

Great Service Great price and Very fast shipping..
natural gas-1
NM
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

The Blue Monster pipe thread sealant did a good job sealing up my fittings on a helium, argon, and carbon dioxide gas system. The one issue that could be improved on is proper packing for shipping. My can arrived with several dents in it.
Jeff Walter
Newark, DE
10 years ago
Verified Buyer Icon
Verified Buyer