Shop Resideo Sale
Main product image of Blue Monster Arctic Armor Spray-on Thermal Shield Gel (32 oz.)
Magnifying glass
Hover image to zoom

Blue Monster Arctic Armor Spray-on Thermal Shield Gel (32 oz.)

SKU:
71028
Rating:
(2)
Q&A:
(0)
Blue Monster Arctic Armor Spray-on Thermal Shield Gel (32 oz.)
Magnifying glass
Hover image to zoom
$28.36 each
In Stock
In Stock
Get 14 Wed, Nov 11
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
32 oz.

Description

–
It only takes half a minute for a small flame to turn into a full-blown, life-threatening fire. In as little as 30 seconds a small flame can become a raging fire that ravages a home and threatens the life of those inside.

Blue Monster Arctic Armor creates a thermal barrier that protects surfaces from costly heat damage during soldering, welding and brazing operations. Spray on hard-to-reach surfaces or apply to any surface to shield studs, walls, doors and other surfaces from flames, sparks and molten splash.

Arctic Armor’s unique gelled formula sticks to surfaces without drips and runs, and evaporates within 48 hours eliminating cleanup. Arctic Armor is non-toxic, non-corrosive, non-flammable and 100% biodegradable!

Features
  • Protects components and materials during soldering to avoid heat damage
  • Protects valves during soldering
  • Reduces the threat of costly heat damage to valve seals and gaskets
  • Protects painted and nished surfaces from discoloration due to torch heat
  • Unique gelled formula sticks to surfaces without dripping or running off
  • Clear, non-staining gel leaves no residue, eliminating cleanup
  • Safe, non-toxic, harmless to skin, and odorless
  • Made in U.S.A.

Specs

–
Volume:

32 oz.

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
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
You May Also Need

30/5 MFD Round Dual Motor Run Capacitor (440/370V)
SKU: TRCFD305
Titan Pro

Product Reviews

3 out of 2 reviews
50% would recommend this product
3
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy from supply house again!

Fast shipping and a great product!
Franqui
Rainer MD
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Never buy again

This application DID NOT work when we were brazing. Once heated up the thermal shield just fell off and vaporized.
Josh
New Jersey
5 years ago
Was this review helpful to you?