Apply to be a TradeMaster!
Main product image of Blue Monster Heavy-Duty Industrial Grade Thread Sealant with PTFE (8 oz.)
Magnifying glass
Hover image to zoom

Blue Monster Heavy-Duty Industrial Grade Thread Sealant with PTFE (8 oz.)

SKU:
76003
Rating:
(3)
Q&A:
(0)
Blue Monster Heavy-Duty Industrial Grade Thread Sealant with PTFE (8 oz.)
Magnifying glass
Hover image to zoom
$19.53 each
In Stock
In Stock
Get 158 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
8 oz.
Product Highlight: Max Pressure (PSI)
3000 (Gases), 10000 (Liquids) MAX PSI

Description

–
Seals threads on all Metals, PVC, CPVC, ABS and Nylon Plastic Pipe Systems

Features
  • Heavy-Duty Industrial Grade
  • Specially formulated for production line use
  • Adheres to oily threads
  • Non-hardening
  • Non-toxic
  • Slow-Drying
  • Easy-cleanup
  • Soft-Set
  • Grit-Free
  • Low-Odor

Specs

–
Volume:

8 oz.

Max Pressure (PSI):

3000 (Gases)

10000 (Liquids)
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
You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

My go to thread seal.

I've been using this thread seal for many years. It cleans up much easier than any other thread seal I've ever used. It's a great product.
Tim
Oxford, MS
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

ThePTFE Paste Works Great With Compression Fittings

I have used the sharkbite fittings for emergencies. And not being the best at soldering copper when there is a lot of water involved. As a landlord I have found using this paste on the compression fittings rings to be a superb alternative to soldering where conditions are damp and moist. I still have pipes with absolutely no leaks going on over 7 years now. Gesseppe from Lake Geneva
Gesseppe
Lake geneva, Wisconsin
6 years ago
Was this review helpful to you?

Blue Monster - Awsome stuff

Works very well on PVC. Best thread sealant I've used so far.
Mcgyver
Mt.Pleasant, SC
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?