The Day Savers – A National Tradesmen Day Contest
Main product image of Blue Monster Heavy-Duty Industrial Grade Thread Sealant (8 oz.)
Magnifying glass
Hover image to zoom

Blue Monster Heavy-Duty Industrial Grade Thread Sealant (8 oz.)

SKU:
76011
Rating:
(8)
Q&A:
(0)
Blue Monster Heavy-Duty Industrial Grade Thread Sealant (8 oz.)
Magnifying glass
Hover image to zoom
$13.16 each
In Stock
In Stock
Get 505 Tue, Sep 1
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Volume
8 oz.
Product Highlight: Max Pressure (PSI)
3000 (Gases), 10000 (Liquids) MAX PSI

Description

BLUE MONSTER Industrial Grade Pipe Thread Compound is a slow-drying, soft-setting, non-hardening pipe thread compound. Specially formulated with superb "sticking" characteristics, Blue Monster applies evenly and quickly to threads. Blue Monster is recommended for on-site or assembly line work. It is lead-free, non-toxic and will not harden or separate in the can.

When applied properly, Blue Monster allows the system to be pressurized immediately after assembly. It does not require any set or cure time.

This compound is made with the highest quality materials. All information provided is based on our laboratory testing, independent laboratory test results and actual field experience.

Seals threads on all Metals, PVC, CPVC, ABS and Nylon Plastic Pipe Systems

Features
  • Heavy-Duty Industrial Grade
  • Specially formulated for production line use
  • Adheres to oily threads
  • Non-hardening
  • Non-toxic
  • Slow-Drying
  • Easy-cleanup
  • Soft-Set
  • Grit-Free
  • Low-Odor

Specs

Volume:

8 oz.

Max Pressure (PSI):

3000 (Gases)

10000 (Liquids)
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
You May Also Need

16 oz. Medium Body, Medium Set PVC Cement (Clear)
SKU: 60015
Hercules

Product Reviews

4.75 out of 8 reviews
88% would recommend this product
4.75
out of 8 Reviews
88% would recommend this product
WRITE A REVIEW
5 star
88%
4 star
0%
3 star
13%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

Blue Monster for the win

Sealing metal pex adapters to plastic filter housings is always fun. Too loose, they leak, too tight you crack the housing. I had used Blue Monster at a Habitat for Humanity build last year and was impressed, so I bought some to try on my filter install. A couple of wraps of tape and a generous helping of Blue Monster, and no leaks!
GoVikes!
Upstate NY
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good stuff

Use it with monster tape No leaks
Savvy
Clinton Ct
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

great company to work with.
Moose
Whippany NJ
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

Easy to use
Manny
Covington,WA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Did not work so great for me

I applied this to my stainless steel fittings and it still leaks
BASE1000
Las Vegas, Nevada
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best Thread Sealant

Noticed the plumbers/pipe-fitters using this product on industrial applications. Decided to buy some for a small project I had at home. This is the best - allows threads to go together smoothly, less friction and get a tighter joint. Zero leaks on first air test.
Jim G
NJ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Blue Moster Heavy Duty Industrial Grade Thread Sealant

This product is the best on the market for the money. If you look up this product and read all the things you can use this product on...........you gir uour money worth before you even use the product. So get yourself this Sealant Product. I know that you won't be disappointed. You will be happy like I was the first time and you will be hooked to this product that........no matter what the price.........you will buy this priduct cause the product speaks for its self.
landesjd35
Lebanon, Pa.
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nothing better

Blue Monster products are some of the best on the market. You pay a little more for them but it is well worth it. Supply House has the best pricing and it always arrives in a timely fashion. Thanks Tom
Tom
Wisconsin
8 years ago
Verified Buyer Icon
Verified Buyer