Apply to be a TradeMaster!
Main product image of Blue Monster Heavy-Duty Industrial Grade Thread Sealant (4 oz.)
Magnifying glass
Hover image to zoom

Blue Monster Heavy-Duty Industrial Grade Thread Sealant (4 oz.)

SKU:
76009
Rating:
(1)
Q&A:
(1)
Blue Monster Heavy-Duty Industrial Grade Thread Sealant (4 oz.)
Magnifying glass
Hover image to zoom
$6.85 each
In Stock
In Stock
Get 292 Tomorrow, Oct 22
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
4 oz.
Product Highlight: Max Pressure (PSI)
3000 (Gases), 10000 (Liquids) MAX PSI

Description

–
BLUE MONSTER Industrial Grade Pipe Thread Compound is a slow-drying, soft-setting, non-hardening pipe thread compound. Specially formulated with superb "sticking" characteristics, Blue Monster applies evenly and quickly to threads. Blue Monster is recommended for on-site or assembly line work. It is lead-free, non-toxic and will not harden or separate in the can.

When applied properly, Blue Monster allows the system to be pressurized immediately after assembly. It does not require any set or cure time.

This compound is made with the highest quality materials. All information provided is based on our laboratory testing, independent laboratory test results and actual field experience.

Seals threads on all Metals, PVC, CPVC, ABS and Nylon Plastic Pipe Systems

Features
  • Heavy-Duty Industrial Grade
  • Specially formulated for production line use
  • Adheres to oily threads
  • Non-hardening
  • Non-toxic
  • Slow-Drying
  • Easy-cleanup
  • Soft-Set
  • Grit-Free
  • Low-Odor

Specs

–
Volume:

4 oz.

Max Pressure (PSI):

3000 (Gases)

10000 (Liquids)
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
You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Guarantees NO LEAKS

I installed a Lochinvar hydronic buffer tank with 1 1/2" male stainless fitting using "Blue Monster 3/4" PTFE Thread Seal Tape" and "Blue Monster Heavy-Duty Industrial Grade Thread Sealant". This combination is hard to beat and guarantees NO LEAKS
Capt Wil
Woodstock IL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Will this work for swimming pool plumbing (chlorination)? Most products I've seen say not recommended for chlorine in the fine print, but it's unclear if that means dilute pool water also.

Asked by Curran 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, this thread sealant is approved for use with chlorinated water.

Was this review helpful to you?