Apply to be a TradeMaster!
Main product image of 16 oz. Blue Monster 1 Pint 1-Step PVC Cement (Clear)
Magnifying glass
Hover image to zoom
16 oz. Blue Monster 1 Pint 1-Step PVC Cement (Clear)
Magnifying glass
Hover image to zoom
$11.00 each
In Stock
In Stock
Get 615 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
16 oz.

Description

–
Blue Monster 1-Step PVC cement is a self-priming PVC pipe glue that requires no additional primer. Blue Monster’s 1-step joining process simplifies installations by reducing labor and offers faster curing times before pressure testing.

Ideal for under-the-sink jobs and home remodels, Blue Monster 1-Step PVC cement can be used on all classes of rigid and flexible PVC pressure pipe, including Schedule 80, up to 6” in diameter, and 8” diameter on non pressure rigid and flexible PVC pipe.

Blue Monster 1-Step PVC cement is made with the highest-quality materials and meets or exceeds ASTM Spec. D2564. Typical uses include potable water, pressure pipe, pool, irrigation, conduit, DWV, drain duct and sewer.

Specifications
  • Fast Set, One-Step Cement
  • No Primer Required*
  • Suitable for All Weather Conditions
  • Effective on Wet or Dry Pipe
  • Use in Hot or Cold Temperatures
  • Great for Flexible PVC Pipe
  • Allows for Immediate Pressure Testing
  • Eco-Friendly - Low VOC

Specs

–
Application:

PVC

Volume:

16 oz.

Cement Color:

Clear

Body Type:

Medium

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

16 oz. Clear PVC Primer
SKU: 60460
Hercules

Product Reviews

4.88 out of 8 reviews
100% would recommend this product
4.88
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
88%
4 star
13%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

It works great

I use it for hvac venting and intakes and drain lines
Matt daddy
Allegan Mi
10 months ago
Was this review helpful to you?

Great product exactly what I was looking for.

I use this product on irrigation. Ordering through Supply House saves me tons of money. Fast delivery's are a plus.
Waterchicken86
Texas
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good clear pvc glue

With glue and primer prices rising it makes sense to search out value alongside quality. We are at the mercy of inconsistent stocks of materials and consumables. This glue seems to last longer after opening. In other words it doesn't thicken and dry up in the can as fast.
Retired Plumber
SW VA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

About time

Great product, no more spilling purple primer all over the place
Rod
Detroit Michigan
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Reasonable price,fast delivery.
Luke
Eastsound wa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The best

I Used the clear for pool piping it is the best. I use the blue for plumbing work.
Big Ray
White Plains NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Alternative to my favorite

Previously was able to get combined primer and cement made by Gorilla. The set time was more forgiving, maybe 30 seconds. This product is more like 5 seconds.
Tom de Bob
Washington DC area
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great product

Great one step option
tub guy
georiga
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy