Apply to be a TradeMaster!
Main product image of Blue Monster Nickel Anti-Seize Lubricant (8 oz.)
Magnifying glass
Hover image to zoom

Blue Monster Nickel Anti-Seize Lubricant (8 oz.)

SKU:
76020
Rating:
(0)
Q&A:
(0)
Blue Monster Nickel Anti-Seize Lubricant (8 oz.)
Magnifying glass
Hover image to zoom
$36.35 each
In Stock
In Stock
Get 31 Tomorrow, Nov 3
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
8 oz.
Product Highlight: Max Pressure (PSI)
3000 (Gases), 10000 (Liquids) MAX PSI
Product Highlight: Color
Nickel
Product Highlight: Temperature Range (F)
0°F to 2600°F

Description

–
Mill-Rose Blue Monster Nickel Anti-Seize lubricant and thread sealant is an extreme service. high quality compound which is effective at temperatures up to 2600°F (1427°C). This unique compound is made of pure nickel powder and graphite flake dispersed in a petroleum carrier that ensures lubricity and provide excellent resistance to chemical oxidation and/or corrosion. Mill-Rose Blue Monster Nickel Anti-Seize helps prevent, rusting, seizing, welding, or galling.

Mill-Rose Blue Monster Nickel Anti-Seize lubricant is chemically inert and can be used with most chemicals that are unstable with copper type compounds. Ideal for applications where copper, lead, moly-disulfide, chlorides, and fluorides cannot be tolerated. Mill-Rose Blue Monster Nickel Anti-Seize will not contaminate catalyst beds, reaction chambers, or special alloy fittings.

Not for use on potable water systems.

Suitable for Use on Systems Carrying:
  • Air
  • Alkalis, Diluted
  • Ammonia
  • Brine
  • Carbon Dioxide
  • Chlorinated Water
  • Freon (All)
  • Inert Gases
  • Natural Gas
  • Nitrogen Gas
  • Refrigeration Gases
  • Soap, Liquid
  • Steam Lines
  • Sugar, Liquid
  • Water


Color/Consistency
  • Nickel
  • Flash Point: 515°F (268°C)
  • NLGI Consistency: 2
  • Sulphur Typical: 0.5%
  • Worked Penetration: 290-310
  • Coefficient of Friction: 0.1


Temperature Range Use
  • Gases: 0°F (-17°C) to + 2600°F (1427°C)
  • Liquids: 0°F (-17°C) to + 2600°F (1427°C)
  • Brushable to: 10°F (-12°C)
  • Pour Point: 32°F (0°C)

Specs

–
Volume:

8 oz.

Max Pressure (PSI):

3000 (Gases)

10000 (Liquids)

Color:

Nickel

Temperature Range (F):

0°F to 2600°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Blue Monster Copper Anti-Seize Lubricant and Thread Sealant (10 oz.)
SKU: 76024
Blue Monster
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy