Apply to be a TradeMaster!
Main product image of Blue Monster Copper Anti-Seize Lubricant and Thread Sealant (10 oz.)
Magnifying glass
Hover image to zoom

Blue Monster Copper Anti-Seize Lubricant and Thread Sealant (10 oz.)

SKU:
76024
Rating:
(1)
Q&A:
(1)
Blue Monster Copper Anti-Seize Lubricant and Thread Sealant (10 oz.)
Magnifying glass
Hover image to zoom
$23.75 each
In Stock
In Stock
Get 24 Tomorrow, Oct 15
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
10 oz.
Product Highlight: Max Pressure (PSI)
3000 (Gases), 11000 (Liquids) MAX PSI
Product Highlight: Color
Copper
Product Highlight: Temperature Range (F)
0°F to 1800°F

Description

–
Mill-Rose Blue Monster Copper Anti-Seize is a specially formulated copper-based thread sealant for high temperature up to 1800°F (982°C) and high pressure environments. Blue Monster Copper Anti-Seize contains special ingredients that produce a permanent leak-proof metallic seal under pressure, and prevents seizing, galling and corrosion under extreme conditions.

Mill-Rose Blue Monster Copper Anti-Seize can be used as a sealant and anti-seize lubricant for all metal pipe threads, bearings, drill collars, gear reducers, tool joints, rotary shoulder connections, screws, flange connections, couplings, seals, studs, bolts, plugs, pins, bushings, valve seats, valve stems, valve packing assemblies, valve gate assemblies, slides and key ways. It is excellent for use on high-pressure corrosive systems.

Blue Monster Copper Anti-Seize lubricant will not bleed, separate, or settle. Prevents pressure leakage and seizing resulting from high temperature, freezing, heavy loads, corrosion, and vibration. Contains no grit. Prevents rust and corrosion. Provides easy assembly and disassembly of bolts, plugs, studs, flanges, and fittings.

Suitable for Use on Systems Carrying:
  • Air
  • Alkalis, Diluted
  • Ammonia
  • Brine
  • Carbon Dioxide
  • Chlorinated Water
  • Freon (All)
  • Inert Gases
  • Natural Gas
  • Nitrogen Gas
  • Refrigeration Gases
  • Soap, Liquid
  • Steam Lines
  • Sugar, Liquid
  • Water


Color/Consistency
  • Copper color brushable paste of smooth, grit free consistency.
  • Blue Monster Copper Anti-Seize has an indefinite shelf life.
  • NLGI Consistency: 2
  • Sulphur Typical: 0.5%
  • Worked Penetration: 290-310
  • Coefficient of Friction: 0.1


Temperature Range Use
  • Gases: -0°F (-17°C) to 1800°F (982°C)
  • Liquids: -0°F (-17°C) to 1800°F (982°C)
  • Brushable to: 10°F (-12°C)
  • Pour Point: 32°F (0°C)

Specs

–
Volume:

10 oz.

Max Pressure (PSI):

3000 (Gases)

11000 (Liquids)

Color:

Copper

Temperature Range (F):

0°F to 1800°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Blue Monster Nickel Anti-Seize Lubricant (8 oz.)
SKU: 76020
Blue Monster

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Yes

Quality product
Mini Bulk Service Technican
Houston, TX
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is this product safe for use on potable water systems?

Asked by Steve 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This product is Blue Monster's Copper Anti-Seize Lubricant/Sealant. This product is not typically used for waterline applications. Depending on the application a different product would probably be recommend, such as one of the NSF 16&61 approved Blue monster thread sealants. Copper Anti-Seize is used to prevent galling and seizing of nuts, bolts, engine parts and more in high temperature applications.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy