Apply to be a TradeMaster!
Main product image of Blue Monster Stay-Soft Thread Sealant w/ PTFE (8 oz.)
Magnifying glass
Hover image to zoom

Blue Monster Stay-Soft Thread Sealant w/ PTFE (8 oz.)

SKU:
76025
Rating:
(1)
Q&A:
(1)
Blue Monster Stay-Soft Thread Sealant w/ PTFE (8 oz.)
Magnifying glass
Hover image to zoom
$16.23 each
In Stock
In Stock
Get 35 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
8 oz.
Product Highlight: Max Pressure (PSI)
5000 (Gases), 10000 (Liquids) MAX PSI

Description

–
Formulated for the fire protection industry, Blue Monster Stay-Soft PTFE enriched pipe thread compound does not harden and allows for pre-fabrication application to threads weeks before system assembly and pressurization. Because it never hardens joints can be disassembled anytime after installation if need be.

Features:
  • Grit-Free
  • Non-Toxic
  • Non-Drying
  • Easy-cleanup
  • Non-Separating
  • Adheres to oily threads

Specs

–
Volume:

8 oz.

Max Pressure (PSI):

5000 (Gases)

10000 (Liquids)
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
You May Also Need

1-1/2" x 16" PVC Double Flanged Tailpiece
SKU: TPV2150-16DF
Bluefin

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Worked as it should

It's seals threads well
RPM M
Pennsylvania
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is minimum required temperature for using Blue Monster Pipe Thread Sealant in an outdoor enviroment?

Asked by Penguin 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse.com Team

Hi Penguin. Blue Monster states that this sealant is "Brushable from -15ºF (-26ºC) to +400ºF (204ºC)" on their submittal. Hopefully this information helps. If you have more specific application questions, I'd advise you reach out to Blue Monster directly for advice. Their number is: 800-321-3598.

Was this review helpful to you?