Apply to be a TradeMaster!
Main product image of RectorSeal No. 5 Pipe Thread Sealant (8 oz.)
Magnifying glass
Hover image to zoom

RectorSeal No. 5 Pipe Thread Sealant (8 oz.)

SKU:
25551
Rating:
(9)
Q&A:
(0)
RectorSeal No. 5 Pipe Thread Sealant (8 oz.)
Magnifying glass
Hover image to zoom
$22.40 each
In Stock
In Stock
Get 151 Tomorrow, Sep 22
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Volume
8 oz.

Description

RectorSeal® No. 5® pipe thread sealant is a soft-set, slow drying compound which seals, lubricates, and protects threaded pipe and fittings. It can be pressurized immediately for piping up through 2" and 100 psi (for natural gas, air and water only) and is ideal for application with a wide variety of fluids and gases, including potable water applications. Recommended for use on threaded galvanized steel, iron, brass, copper, aluminum, stainless steel, polyethylene, fiberglass reinforced and PVC pipe.Not recommended for use with ABS,CPVC pipe or oxygen, chlorine and other oxidizers

Characteristics:
  • For use with potable water (hot or cold)
  • Lead free and contains no other metals
  • Soft setting, slow drying
  • Brushable from 20 degree F to 140 degree F
  • Will not dry out in the can
  • Multipurpose - wide range of service uses
  • Immediate pressurization on pipe up to 2" and 100 psi
  • For pressure up to 12,000 psi (liquids) and 2,600 psi (gases)
  • Smooth easy application
  • Permits easy break out with no damage to threads
  • Economical - requires only a small amount
  • Reduces friction to allow tighter joint makeup
  • Lubricates and protects threads

Specs

Volume:

8 oz.

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Blue Monster 3/4" x 1429" PTFE Thread Seal Tape
SKU: 70886
Blue Monster

Product Reviews

5 out of 9 reviews
100% would recommend this product
5
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-9 of 9 reviews

The best

My favorite
Brad
Pa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would purchase again

Old standard
Tom
Ottumwa iowa
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Used it on galvanized fittings on my house water pump
Grandpatony
FL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

no drought i would buy again

this stuff was awesome i have used many different brands in my years but this was way better than any of them
Shrek
Greansprings,Ohio
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Old Favorite

Used this for many years on gas lines
John
North West Ohio
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good sealant

Has a lot of solids and seals well, recommended.
Steven
PA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

My go to

I've been using this dope for years. Always my go to and never an issue with it. It's by far my favorite
PSI Plumbing
Maryland
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works GREAT

I have used this on several fittings with no leaks. I plan to keep this around.
Freddie
OK
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good

Great product
Pipe dope
Massachusetts
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy