Apply to be a TradeMaster!
Main product image of 16 oz. Blue Monster 1 Pint 1-Step PVC Cement (Blue)
Magnifying glass
Hover image to zoom

16 oz. Blue Monster 1 Pint 1-Step PVC Cement (Blue)

SKU:
76034
Rating:
(2)
Q&A:
(0)
16 oz. Blue Monster 1 Pint 1-Step PVC Cement (Blue)
Magnifying glass
Hover image to zoom
$14.42 each
In Stock
In Stock
Get 106 Mon, Oct 12
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
16 oz.

Description

–
Blue Monster 1-Step PVC cement is a self-priming PVC pipe glue that requires no additional primer. Blue Monster’s 1-step joining process simplifies installations by reducing labor and offers faster curing times before pressure testing.

Ideal for under-the-sink jobs and home remodels, Blue Monster 1-Step PVC cement can be used on all classes of rigid and flexible PVC pressure pipe, including Schedule 80, up to 6” in diameter, and 8” diameter on non pressure rigid and flexible PVC pipe.

Blue Monster 1-Step PVC cement is made with the highest-quality materials and meets or exceeds ASTM Spec. D2564. Typical uses include potable water, pressure pipe, pool, irrigation, conduit, DWV, drain duct and sewer.

Product Features
  • Fast Set, One-Step Cement
  • No Primer Required*
  • Suitable for All Weather Conditions
  • Effective on Wet or Dry Pipe
  • Use in Hot or Cold Temperatures
  • Great for Flexible PVC Pipe
  • Allows for Immediate Pressure Testing
  • Eco-Friendly - Low VOC

Specs

–
Application:

PVC

Volume:

16 oz.

Cement Color:

Blue

Body Type:

Medium

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

This is the only place I buy this item from

Great product at a great price
Todd Padgett Housing Center, Inc.
Claxton, GA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I use nothing else

I switched to this pvc glue in 2018. Never use anything else unless I run out an am waiting on a shipment.
Taco
Florida
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy