Apply to be a TradeMaster!
Main product image of 16 oz. Clear PVC Primer
Magnifying glass
Hover image to zoom
16 oz. Clear PVC Primer
Magnifying glass
Hover image to zoom
$12.52 each
In Stock
In Stock
Get 319 Thu, Sep 24
Order by today, receive Thursday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Volume
16 oz.
Product Highlight: Color
Clear

Description

Recommended method to soften and prepare surface of PVC pipe and fittings (all sizes and Schedules) before applying solvent cements. Red label. Meets ASTM F656.

Note: Jumbo Dauber in cap

Specs

Volume:

16 oz.

Color:

Clear

VOC Level:

510 gpl

Application:

PVC

All Schedules

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

16 oz. Solvent Cement PVC Pipe and Fittings (Clear)
SKU: 31014
Oatey
2" PVC DWV 45° Elbow
SKU: P321-020
2" PVC DWV P-Trap
SKU: P706X-020

Product Reviews

4.55 out of 11 reviews
90% would recommend this product
4.55
out of 11 Reviews
90% would recommend this product
WRITE A REVIEW
5 star
82%
4 star
9%
3 star
0%
2 star
0%
1 star
9%
WRITE A REVIEW

Most Liked Positive Review

Good solvent cleaner

Yep, good quality products. Delivered fast and no regrets is a wonderful thing for anyone trying to get things Done Your prices are good too, believe me I have had you on my vendor list for years and you always save me time and money and give me what I need right away with one stop shopping, thanks
VS

Most Liked Negative Review

Once you open it for the first time it leaks

I've used this stuff since I've been in business. I always liked it. In the last 3 years or so they changed something with the can. Now once you break the factory seal it never seals back up and leaks all over the truck. I called and emailed hercules many times and they do not care. I stopped using it. We buy primer by the case but not this brand anymore.
Showing 1-10 of 11 reviews

Awesome

I bought oatley to get by absolute garbage this product softens perfectly for glue
Mh
New Hampshire
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy again

Great product
Pipe boss
New York
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Wonderful product!

Doesn't leave any marks behind! Like purple primer.
Lane
Sylacauga, Al
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Great product
Plumber
Pennsylvania
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good solvent cleaner

Yep, good quality products. Delivered fast and no regrets is a wonderful thing for anyone trying to get things Done Your prices are good too, believe me I have had you on my vendor list for years and you always save me time and money and give me what I need right away with one stop shopping, thanks
Ed
Marshfield Massachusetts
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Clear Primer

I did not know there is clear Primer! Works great, I used on the down pipe after back flow preventer, did not want the purple primer all over the white PVC pipe. It look great.
chuck
Minneapolis, MN
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This primer is Excellent

Everytime I need to plumb either pvc or cpvc pipes I use this clear primer because it works.
Poolman
Manassas, Virginia
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

Good as any other glues I have used.
Charles
MAINE
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Once you open it for the first time it leaks

I've used this stuff since I've been in business. I always liked it. In the last 3 years or so they changed something with the can. Now once you break the factory seal it never seals back up and leaks all over the truck. I called and emailed hercules many times and they do not care. I stopped using it. We buy primer by the case but not this brand anymore.
Dan C.
Medford, MA
9 years ago
Was this review helpful to you?

Cleans works great

CLeans as it should little effort needed on users part.
Tiny
Melbourne, Florida
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: can you use it on cpvc pipe and fitting

Asked by danny 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

No, this is only for PVC. Hercules recommends using their yellow label (sku: 31913) or their orange label (sku: 60303) for CPVC https://s3.amazonaws.com/s3.supplyhouse.com/manuals/1277918330238/34030_PROD_FILE.pdf

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy