Apply to be a TradeMaster!
Main product image of 10" x 6-1/2" Fin Steel Register 1-way (White)
Magnifying glass
Hover image to zoom

10" x 6-1/2" Fin Steel Register 1-way (White)

Brand:
Bluefin
SKU:
5111006WH
Rating:
(0)
Q&A:
(0)
10" x 6-1/2" Fin Steel Register 1-way (White)
Magnifying glass
Hover image to zoom
$10.26 each
In Stock
In Stock
Get 58 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Steel

Description

–
This item is a Bluefin register.

Specs

–
Color:

White

Overall Size:

11-5/8" x 7-5/8"

Application:

HVAC

Product Type:

Supply Register

Width (Wall Opening):

10"

Material:

Steel

Height (Wall Opening):

6"

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Color
Overall Size
Application
Product Type
Width (Wall Opening)
White
11-5/8" x 7-5/8"
HVAC
Supply Register
10"
White
11-5/8" x 7-5/8"
HVAC
Supply Register
10"
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy