Apply to be a TradeMaster!
Main product image of 10" x 6" White One-Way Steel Sidewall/Ceiling Register (681 Series)
Magnifying glass
Hover image to zoom

10" x 6" White One-Way Steel Sidewall/Ceiling Register (681 Series)

SKU:
043814
Rating:
(1)
Q&A:
(0)
10" x 6" White One-Way Steel Sidewall/Ceiling Register (681 Series)
Magnifying glass
Hover image to zoom
$24.14 each
In Stock
In Stock
Get 7 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Steel

Description

–
10" x 6" Ceiling or Sidewall Steel Register (681 Series)

Features:
  • All-steel construction (681)
  • Used for ceiling or sidewall installations
  • Ideal for shallow duct installations
  • Plastic handles
  • One-way deflection
  • 1/2" spaced fins set at 40 degrees
  • Multi-shutter valve
  • 1 5/8" depth when fully opened
  • Interlocking valve louvers for positive shut-off
  • Bright White finish

Specs

–
Product Type:

Supply Register

Overall Size:

11-5/8" x 7-5/8"

Height (Wall Opening):

6"

Width (Wall Opening):

10"

Color:

White

Material:

Steel

Application:

HVAC

Series:

681

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Overall Size
Height (Wall Opening)
Width (Wall Opening)
Color
Supply Register
11-5/8" x 7-5/8"
6"
10"
White
10" x 6-1/2" Fin Steel Register 1-way (White)
SKU: 5111006WH
Supply Register
11-5/8" x 7-5/8"
6"
10"
White

Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Works perfectly

Perfect for a corner vent. Game changer!
Ts
New York
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy