Apply to be a TradeMaster!
Main product image of 12" x 4-1/2" Fin Steel Register 3-way with Metal Lever (White)
Magnifying glass
Hover image to zoom
12" x 4-1/2" Fin Steel Register 3-way with Metal Lever (White)
Magnifying glass
Hover image to zoom
$9.76 each
In Stock
In Stock
Get 9 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Steel

Description

–
This item is a Bluefin register.

Specs

–
Wall Opening (Inches):

12" x 4"

Color:

White

Width (Wall Opening):

12"

Overall Size:

13-3/4" x 5-3/4"

Product Type:

Supply Register

Material:

Steel

Application:

HVAC

Height (Wall Opening):

4"

Type:

3-Way

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Wall Opening (Inches)
Color
Width (Wall Opening)
Overall Size
Product Type
CURRENT ITEM
Product Image of 12" x 4-1/2" Fin Steel Register 3-way with Metal Lever (White)
12" x 4-1/2" Fin Steel Register 3-way with Metal Lever (White)
SKU: 5131204WH-M
(1)
12" x 4"
White
12"
13-3/4" x 5-3/4"
Supply Register

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I like these and will be doing them more often.

I changed out some regular 2 way grilles with these 3 ways. I like the way they throw the air further out in the room and it makes a noticeable difference in feel of the room. I put these in my personal house, but will start putting some of these in some customers houses for sure. They are a little thin as another review mentioned, but as long as you're not rough with it and know how to install a grille, its not a problem at all. Mine sit flush with the sheetrock and look great.
The727
Ogden, UT
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy