Apply to be a TradeMaster!
Main product image of 12" x 4" (Wall Opening Size) White Three-Way Steel Sidewall/Ceiling Register (683M Series)
Magnifying glass
Hover image to zoom

12" x 4" (Wall Opening Size) White Three-Way Steel Sidewall/Ceiling Register (683M Series)

SKU:
703922
Rating:
(3)
Q&A:
(0)
12" x 4" (Wall Opening Size) White Three-Way Steel Sidewall/Ceiling Register (683M Series)
Magnifying glass
Hover image to zoom
$13.89 each
In Stock
In Stock
Get 26 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Steel

Description

–
Note:Check Submittal Drawing in manuals tab for exact dimensions.

Features:
  • All-steel construction with metal handle
  • Stamped, straight-blade supply register with multi-louver damper for ceiling or sidewall installation
  • Stamped, one-piece face with multi-louver damper for volume control
  • Fins spaced on 1/2" centers at 40 degrees
  • 3-way airflow patterns
  • Bright White finish
  • Contains screws
  • Specs

    –
    Includes:

    Screws

    Product Type:

    Supply Register

    Color:

    White

    Material:

    Steel

    Application:

    HVAC

    Type:

    3-Way

    Series:

    683M

    Wall Opening (Inches):

    12" x 4"

    Overall Size:

    13-3/4" x 5-3/4"

    Width (Wall Opening):

    12"

    Height (Wall Opening):

    4"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Product Type
    Color
    Material
    Application
    Type
    CURRENT ITEM
    Product Image of 12" x 4" (Wall Opening Size) White Three-Way Steel Sidewall/Ceiling Register (683M Series)
    12" x 4" (Wall Opening Size) White Three-Way Steel Sidewall/Ceiling Register (683M Series)
    SKU: 703922
    (3)
    Supply Register
    White
    Steel
    HVAC
    3-Way
    Supply Register
    White
    Steel
    HVAC
    3-Way

    You May Also Need

    Product Reviews

    4.67 out of 3 reviews
    100% would recommend this product
    4.67
    out of 3 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    67%
    4 star
    33%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-3 of 3 reviews

    Excellent store, highly recommend

    Product was as described, shipped fast with no damage, could not be happier.
    Ray
    Ohio
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Good price

    Good for the price but next time I would buy higher priced because material is stronger
    Rick
    Sa Louis
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    excellent service

    as ordered
    fritz
    St. Louis
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy