Apply to be a TradeMaster!
Main product image of 10" Steel Round Duct Ring w/ Butterfly Damper (Brown)
Magnifying glass
Hover image to zoom

10" Steel Round Duct Ring w/ Butterfly Damper (Brown)

Brand:
Bluefin
SKU:
5421000BR
Rating:
(0)
Q&A:
(0)
10" Steel Round Duct Ring w/ Butterfly Damper (Brown)
Magnifying glass
Hover image to zoom
$27.12 each
In Stock
In Stock
Get 51 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
10"
Product Highlight: Color
Brown
Product Highlight: Diameter (Inches)
10" Diameter

Description

–
This item is a Bluefin Steel Round Duct Ring w/ Butterfly Damper

Specs

–
Color:

Brown

Diameter (Inches):

10"

Product Type:

Damper

Size:

10"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Color
Diameter (Inches)
Size
CURRENT ITEM
Product Image of 10" Steel Round Duct Ring w/ Butterfly Damper (Brown)
10" Steel Round Duct Ring w/ Butterfly Damper (Brown)
SKU: 5421000BR
Brown
10"
10"
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy