Apply to be a TradeMaster!
Main product image of 10" Steel Butterfly Damper with Ring
Magnifying glass
Hover image to zoom

10" Steel Butterfly Damper with Ring

SKU:
13222
Rating:
(9)
Q&A:
(1)
10" Steel Butterfly Damper with Ring
Magnifying glass
Hover image to zoom
$43.69 each
In Stock
In Stock
Get 11 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
10"
Product Highlight: Diameter (Inches)
10" Diameter
Product Highlight: Color
Golden Sand
Product Highlight: Material
Steel

Description

–
Features:
  • All-steel construction
  • Controls air volume evenly over entire #16 diffuser
  • Removable knob operator for adjustment from closed to fully open
  • Golden Sand enamel finish

Note: Knob permits diffuser to be held in position while attaching face screws.

Specs

–
Size:

10"

Diameter (Inches):

10"

Color:

Golden Sand

Material:

Steel

Application:

HVAC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Diameter (Inches)
Color
CURRENT ITEM
Product Image of 10" Steel Butterfly Damper with Ring
10" Steel Butterfly Damper with Ring
SKU: 13222
(9)
10"
10"
Golden Sand

You May Also Need

8" (Wall Opening Size) Round White Ceiling Diffuser (16 Series)
SKU: 12901
Hart & Cooley

Product Reviews

4.89 out of 9 reviews
100% would recommend this product
4.89
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
89%
4 star
11%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-9 of 9 reviews

Shipped promptly and as expected.

Thank you!
Steve
Minneapolis
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect

great service, shipment & product - repaired our traditional AC vent like new…
Kamie
Tx
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I wood buy this product again

The baffle fit perfectly. It was easy to install, opens and closes smoothly and was fairly tight si little draft when it was closed.
oldyi
Cumberland, RI
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Glad I found this company!

Exact Fit ..perfect!!! I have purchased other item and they fit perfectly.
James
Oriental, NC
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Replacement for an old register identical!
Marco
Wilmington De
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality replacement part for a hard to find size

Good fit and quality. I would buy it again if I needed another one, which I don't.
SC DIY guy
SC
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this damper again when needed

damper installed very easily. It fit perfectly.
deelee
Thatcher, Az.
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great.

Easy 5 minute install. Works well.
JD
Cleveland, Ohio
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great product

Used to replace old and rusted damper. it fit perfectly. It took only 10 minutes to replace.
Dee
Thatcher, Az
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: We currently have a 6" diameter vent tube. will the 10" diameter damper fit?

Asked by Karin 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

No, it will not.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy