Apply to be a TradeMaster!
Main product image of 10" x 4" Aluminum Curved-blade Adjustable Register 1-way (White)
Magnifying glass
Hover image to zoom
10" x 4" Aluminum Curved-blade Adjustable Register 1-way (White)
Magnifying glass
Hover image to zoom
$20.83 each
In Stock
In Stock
Get 30 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminum
Product Highlight: Color
White

Description

–
This item is a Bluefin register.

Specs

–
Material:

Aluminum

Height (Wall Opening):

4"

Width (Wall Opening):

10"

Product Type:

Supply Register

Overall Size:

11-3/4" x 5-3/4"

Color:

White

Application:

HVAC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Material
Height (Wall Opening)
Width (Wall Opening)
Product Type
Overall Size
CURRENT ITEM
Product Image of 10" x 4" Aluminum Curved-blade Adjustable Register 1-way (White)
10" x 4" Aluminum Curved-blade Adjustable Register 1-way (White)
SKU: 6311004WH
(2)
Aluminum
4"
10"
Supply Register
11-3/4" x 5-3/4"
Aluminum
4"
10"
Supply Register
11-3/4" x 5-3/4"

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great prices!

Great price. fast service and excellent shipping
MarkM
Florida
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

will buy again

great priced and good quality grills
pj
Washington
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy