Apply to be a TradeMaster!
Main product image of 10" x 4" Aluminum Curved Blade Register (A611MS Series)
Magnifying glass
Hover image to zoom

10" x 4" Aluminum Curved Blade Register (A611MS Series)

SKU:
021245
Rating:
(1)
Q&A:
(0)
10" x 4" Aluminum Curved Blade Register (A611MS Series)
Magnifying glass
Hover image to zoom
$25.62 each
In Stock
In Stock
Get 36 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Aluminum

Description

–
Features:
  • Aluminum face/fin construction
  • For sidewall or ceiling application
  • One-way deflection
  • One-way air pattern
  • Adjustable curved blades increase deflection control
  • Galvanized multi-shutter valve or opposed-blade damper
  • Bright White finish

Specs

–
Series:

A611MS

Product Type:

Supply Register

Width (Wall Opening):

10"

Height (Wall Opening):

4"

Overall Size:

11-3/4" x 5-3/4"

Color:

White

Material:

Aluminum

Application:

HVAC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Product Type
Width (Wall Opening)
Height (Wall Opening)
Overall Size
Color
CURRENT ITEM
Product Image of 10" x 4" Aluminum Curved Blade Register (A611MS Series)
10" x 4" Aluminum Curved Blade Register (A611MS Series)
SKU: 021245
(1)
Supply Register
10"
4"
11-3/4" x 5-3/4"
White
Supply Register
10"
4"
11-3/4" x 5-3/4"
White

Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Ceiling register was exactly what i ordered

Customer service here is to be commended. First order was misplaced by shipping carrier. They immediately sent another order via UPS. Bang. I would buy here again.
Bandit
WV
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy