Apply to be a TradeMaster!
Main product image of 10" x 6" Aluminum Curved-blade Adjustable Register 1-way (White)
Magnifying glass
Hover image to zoom
10" x 6" Aluminum Curved-blade Adjustable Register 1-way (White)
Magnifying glass
Hover image to zoom
$16.72 each
In Stock
In Stock
Get 7 Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Aluminum

Description

–
This item is a Bluefin register.

Specs

–
Product Type:

Supply Register

Width (Wall Opening):

10"

Application:

HVAC

Overall Size:

11-3/4" x 7-3/4"

Color:

White

Height (Wall Opening):

6"

Material:

Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Width (Wall Opening)
Application
Overall Size
Color
CURRENT ITEM
Product Image of 10" x 6" Aluminum Curved-blade Adjustable Register 1-way (White)
10" x 6" Aluminum Curved-blade Adjustable Register 1-way (White)
SKU: 6311006WH
Supply Register
10"
HVAC
11-3/4" x 7-3/4"
White
Supply Register
10"
HVAC
11-3/4" x 7-3/4"
White
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy