Apply to be a TradeMaster!
Main product image of 10" x 6" Aluminum Curved Blade Register (A611MS Series)
Magnifying glass
Hover image to zoom

10" x 6" Aluminum Curved Blade Register (A611MS Series)

SKU:
021247
Rating:
(2)
Q&A:
(0)
10" x 6" Aluminum Curved Blade Register (A611MS Series)
Magnifying glass
Hover image to zoom
$22.87 each
In Stock
In Stock
Get 39 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Aluminum

Description

–
10" x 6" Aluminum Curved Blade Register (A611MS Series)

Features:
  • Aluminum face/fin construction
  • For sidewall or ceiling application
  • One-way deflection
  • One-way air pattern
  • Adjustable curved blades increase deflection control
  • Galvanized multi-shutter valve or opposed-blade damper
  • Bright White finish
  • Contains Screws

Specs

–
Series:

A611MS

Includes:

Screws

Product Type:

Supply Register

Overall Size:

11-3/4" x 7-3/4"

Height (Wall Opening):

6"

Width (Wall Opening):

10"

Color:

White

Material:

Aluminum

Application:

HVAC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Overall Size
Height (Wall Opening)
Width (Wall Opening)
Color
CURRENT ITEM
Product Image of 10" x 6" Aluminum Curved Blade Register (A611MS Series)
10" x 6" Aluminum Curved Blade Register (A611MS Series)
SKU: 021247
(2)
Supply Register
11-3/4" x 7-3/4"
6"
10"
White
Supply Register
11-3/4" x 7-3/4"
6"
10"
White

You May Also Need

8" x 4" Aluminum Curved Blade Register (A611MS Series)
SKU: 021242
Hart & Cooley

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would it buy again

The best thing is that it has no joints and the finish is of very good quality.
Sam
NJ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Highly recommend

Good quality, good value. Supply House is a one stop shop for all sizes of vents and registers.
Cindy
Boca Raton, FL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy