Apply to be a TradeMaster!
Main product image of 8" x 8" Aluminum Curved-blade Adjustable Register 3-way (White)
Magnifying glass
Hover image to zoom
8" x 8" Aluminum Curved-blade Adjustable Register 3-way (White)
Magnifying glass
Hover image to zoom
$20.01 each
In Stock
In Stock
Get 16 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Aluminum

Description

–
This item is a Bluefin register.

Specs

–
Application:

HVAC

Overall Size:

9-3/4" x 9-3/4"

Color:

White

Material:

Aluminum

Height (Wall Opening):

8"

Wall Opening (Inches):

8" x 8"

Product Type:

Supply Register

Type:

3-Way

Width (Wall Opening):

8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Overall Size
Color
Material
Height (Wall Opening)
CURRENT ITEM
Product Image of 8" x 8" Aluminum Curved-blade Adjustable Register 3-way (White)
8" x 8" Aluminum Curved-blade Adjustable Register 3-way (White)
SKU: 6330808WH
HVAC
9-3/4" x 9-3/4"
White
Aluminum
8"
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy