Apply to be a TradeMaster!
Main product image of 14" x 14" Universal Access Door
Magnifying glass
Hover image to zoom

14" x 14" Universal Access Door

Brand:
Bluefin
SKU:
ADU14S
Rating:
(3)
Q&A:
(0)
14" x 14" Universal Access Door
Magnifying glass
Hover image to zoom
$32.24 each
In Stock
In Stock
Get 88 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
14" X 14"
Product Highlight: Material
Prime Coated Steel
Product Highlight: Finish
White

Description

–
14" x 14" Universal Access Door

Features:
  • 16GA Steel
  • Round corners
  • Screwdriver latch
  • White prime coated

Specs

–
Size:

14" X 14"

Wall Opening (Inches):

14-3/8" x 14-3/8"

Material:

Prime Coated Steel

Finish:

White

Type:

Walls or Ceilings

Number of Latches:

1

Latch:

SS Screwdriver Cam

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Size
Wall Opening (Inches)
Material
Type
Number of Latches
CURRENT ITEM
Product Image of 14" x 14" Universal Access Door
14" x 14" Universal Access Door
SKU: ADU14S
(3)
14" X 14"
14-3/8" x 14-3/8"
Prime Coated Steel
Walls or Ceilings
1
14" X 14"
14-3/8" x 14-3/8"
Prime Coated Steel
Walls or Ceilings
1

You May Also Need

16" x 16" Universal Access Door
SKU: ADU16S
Bluefin

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

Matches off-white drywall well

I had to cut into a finished part of my basement to put in a recirculating loop. One portion has knockdown texture, which is rather difficult to repair in such a way that it doesn't look bad! So I expanded the hole to fit the opening of this door and it looks great - far better than if I had tried to repair the drywall.
DIYer
Milwaukee, WI
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

high quality

Thick metal, good paint job. I bought several and the quality was consistent. Will buy again.
EdCA
Concord, CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Worked great for access to fixture
Havard
Lucedale
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy