Apply to be a TradeMaster!
Main product image of 16" x 16" Universal Access Door
Magnifying glass
Hover image to zoom

16" x 16" Universal Access Door

Brand:
Bluefin
SKU:
ADU16S
Rating:
(0)
Q&A:
(0)
16" x 16" Universal Access Door
Magnifying glass
Hover image to zoom
$35.83 each
In Stock
In Stock
Get 56 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
16" x 16"
Product Highlight: Material
Prime Coated Steel
Product Highlight: Finish
White

Description

–
16" x 16" Universal Access Door

Features:
  • 16GA Steel
  • Round corners
  • Screwdriver latch
  • White prime coated

Specs

–
Size:

16" x 16"

Wall Opening (Inches):

16-3/8" x 16-3/8"

Material:

Prime Coated Steel

Finish:

White

Type:

Walls or Ceilings

Number of Latches:

2

Latch:

SS Screwdriver Cam

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Size
Wall Opening (Inches)
Material
Type
Number of Latches
CURRENT ITEM
Product Image of 16" x 16" Universal Access Door
16" x 16" Universal Access Door
SKU: ADU16S
16" x 16"
16-3/8" x 16-3/8"
Prime Coated Steel
Walls or Ceilings
2
16" x 16"
16-3/8" x 16-3/8"
Prime Coated Steel
Walls or Ceilings
2

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy