Apply to be a TradeMaster!
Main product image of Air Handler EPS Foam Block 8" x 8" x 4" (White)
Magnifying glass
Hover image to zoom

Air Handler EPS Foam Block 8" x 8" x 4" (White)

Brand:
Bluefin
SKU:
AHBW1
Rating:
(1)
Q&A:
(0)
Air Handler EPS Foam Block 8" x 8" x 4" (White)
Magnifying glass
Hover image to zoom
$3.99 each
In Stock
In Stock
Get 844 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4", 8"
Product Highlight: Length (Inches)
8" Length
Product Highlight: Color
White
Product Highlight: Width (Inches)
8" Width
Product Highlight: Height (Inches)
4" Height

Description

–

Air Handler Block

Specifications:

  • Size: 8" x 8" x 4"
  • Color: White
  • Material: EPS Insulation

Specs

–
Size:

4"

8"

Product Type:

Block

Length (Inches):

8"

Color:

White

Width (Inches):

8"

Height (Inches):

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Product Type
Length (Inches)
Color
Width (Inches)
Height (Inches)
CURRENT ITEM
Product Image of Air Handler EPS Foam Block 8" x 8" x 4" (White)
Air Handler EPS Foam Block 8" x 8" x 4" (White)
SKU: AHBW1
(1)
Block
8"
White
8"
4"

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this again

Exactly what we ordered
Sal
New york
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy