Apply to be a TradeMaster!
Main product image of 1/4" OD x 1/8" MIP Brass Compression Connector, Lead Free
Magnifying glass
Hover image to zoom

1/4" OD x 1/8" MIP Brass Compression Connector, Lead Free

Brand:
Bluefin
SKU:
BCM025-018
Rating:
(28)
Q&A:
(1)
1/4" OD x 1/8" MIP Brass Compression Connector, Lead Free
Magnifying glass
Hover image to zoom
$2.39 each
In Stock
In Stock
Get 339 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4" x 1/8"
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes

Description

–
Compression x MIP Connector (Lead Free)

Specs

–
Size:

1/4" x 1/8"

Lead Free:

Yes

Material:

Brass

Brass Alloy:

C6802

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/4" OD Brass Compression Union (Lead Free)
SKU: BCU025
Bluefin

Product Reviews

4.39 out of 28 reviews
85% would recommend this product
4.39
out of 28 Reviews
85% would recommend this product
WRITE A REVIEW
5 star
82%
4 star
4%
3 star
0%
2 star
0%
1 star
14%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Expectational Customer Service

We recently placed a large order that required purchasing a number of items from SupplyHouse. Every customer service agent we spoke with was professional, knowledgeable, and well‑trained. One agent, in particular, went above and beyond when SupplyHouse didn't have the quantities we needed, they proactively recommended an alternative supplier to ensure our project stayed on track. This level of service is outstanding. We will continue to use SupplyHouse and highly recommend them. Truly a pleasure to work with.
VS

Most Liked Negative Review

Time Bomb

I used two 7/8" OD x 3/4" MIP fittings to install a whole house filter for my well water. They were easy to install, and I thought a simple and robust option. I initially had no leaks, and all was good for just over a month. Then I woke up one morning to find my finished basement flooding. Upon closer inspection, found that the nut on one of the fittings had split thus causing bad leakage. Scary. I replaced the failed fitting with a SharkBite, but the other is still in place for now. Just wondering how long till that one suffers the same fate. Plan to proactively swap it out soon. Should have just used SharkBites from the get-go.
Showing 1-10 of 28 reviews

Wrong Size

The compression fitting was listed as 1/4x1/4". What i received was 1/4"x 3/8" as the threaded End was 1/2" OD. When I contacted Supplyhouse they said their warehouse would research and respond within three days They immediately sent out someone else's order When I contacted again they said they would research again in which weeks went by without any contact. I eventually cancelled order. This is NOT the Supplyhouse that one me over years ago!
Mark
Nh
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Expectational Customer Service

We recently placed a large order that required purchasing a number of items from SupplyHouse. Every customer service agent we spoke with was professional, knowledgeable, and well‑trained. One agent, in particular, went above and beyond when SupplyHouse didn't have the quantities we needed, they proactively recommended an alternative supplier to ensure our project stayed on track. This level of service is outstanding. We will continue to use SupplyHouse and highly recommend them. Truly a pleasure to work with.
Toppen
Sanford, Florida
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Time Bomb

I used two 7/8" OD x 3/4" MIP fittings to install a whole house filter for my well water. They were easy to install, and I thought a simple and robust option. I initially had no leaks, and all was good for just over a month. Then I woke up one morning to find my finished basement flooding. Upon closer inspection, found that the nut on one of the fittings had split thus causing bad leakage. Scary. I replaced the failed fitting with a SharkBite, but the other is still in place for now. Just wondering how long till that one suffers the same fate. Plan to proactively swap it out soon. Should have just used SharkBites from the get-go.
Andy P.
PA
1 years ago
Was this review helpful to you?

Right product at a great price.

Regularly needed for kitchen and bathroom faucet replacement. Great price, fast shipping.
Jeff
Los Angeles, CA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Impossible to find locally!

I had to retrofit a whole house water filter into my 1975 townhome. It had that old "polywhatsit" tubing that is no longer made; nor are spare/repair parts available anymore. I opted to replace this ancient tubing with Pex-B and couldn't find the correct fittings anywhere locally. (And we have the big 3 big box stores within the local area.) So, by searching SupplyHouse.com, I found exactly what I needed and was able to complete my project with minimal fuss.
Manny
Aurora, CO
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

perfect match for icemaker hose
Fran
Bridgeport Ct.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked as intended

This was especially helpful connecting to an old brass nipple supply connection.
Ham-handed
St. Louis
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Once again great product

I have not had any issues with these products. Also the service and delivery has been great.
Porsche driver
North East US
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Gas connecton

Worked great
Klyons20
Inkster, mi
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I ordered + had the next day! Great Service!

Using this union to build stainless steel water tank sensors.
MCP Components
Rittman, OH
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: is the 7/8" O.D is for 3/4" copper pipe?

Asked by Ryan 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Ryan. Yes, this would be for 3/4" nominal copper pipe, which has an OD of 7/8".

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy