Apply to be a TradeMaster!
Main product image of 1/4" OD x 1/8" MIP Brass Compression Elbow, Lead Free
Magnifying glass
Hover image to zoom

1/4" OD x 1/8" MIP Brass Compression Elbow, Lead Free

Brand:
Bluefin
SKU:
BCME025-018
Rating:
(1)
Q&A:
(0)
1/4" OD x 1/8" MIP Brass Compression Elbow, Lead Free
Magnifying glass
Hover image to zoom
$2.93 each
In Stock
In Stock
Get 200 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4" x 1/8"
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes

Description

–
1/4" OD x 1/8" MIP Brass Compression Elbow (Lead Free)

Specs

–
Size:

1/4" x 1/8"

Lead Free:

Yes

Material:

Brass

Brass Alloy:

C6802

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/4" OD x 1/8" MIP Brass Compression Connector, Lead Free
SKU: BCM025-018
Bluefin

Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

One out of four seals

I have never had more than 5% compression fittings leak, these however 75% of them leak.
Boss Tom
Salem, Oregon
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy