Apply to be a TradeMaster!
Main product image of 1/2" Chrome Plated Boiler Drain w/ T-Handle (Lead Free)
Magnifying glass
Hover image to zoom

1/2" Chrome Plated Boiler Drain w/ T-Handle (Lead Free)

Brand:
Bluefin
SKU:
BDMT050-C
Rating:
(7)
Q&A:
(0)
1/2" Chrome Plated Boiler Drain w/ T-Handle (Lead Free)
Magnifying glass
Hover image to zoom
$6.71 each
BOX UP & SAVE 15%
$57.00 box of 10
$5.70 each
In Stock
In Stock
Get 1,027 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (F)
180°F Max Temp
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Finish
Chrome
Product Highlight: Size
1/2"
Product Highlight: Connection Type
MNPT x Male Hose Connection
Product Highlight: Lead Free
Yes

Description

–
  • 45° Angle prevents hose kinking
  • Adjustable stem packing gland
  • 300 PSI at 32° to 300° F
  • Extended threads on bib spout for secure connection
  • Forged brass
  • Low operating torque
  • Lead Free meets NSF-61 Standard

Specs

–
Max Temp (F):

180°F

Max Pressure (PSI):

125

Finish:

Chrome

Size:

1/2"

Connection Type:

MNPT x Male Hose

Lead Free:

Yes

Inlet Type:

MNPT

Outlet Type:

Male Hose

Brass Alloy:

C46500

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" Full Port Sweat Ball Valve (Lead Free)
SKU: BVS075
Bluefin

Product Reviews

5 out of 7 reviews
100% would recommend this product
5
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

I'll be buying more

Some water heaters don't come with a drain. I add a tee and boiler drain
Bucky
Tucson
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I use these in conjunction with a tee to drain water heaters

I like the fact that they are full port
Bucky
Tucson
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly right

Just exactly what it was supposed to be. Very good quality. Good price and arrived quickly
Pete
Maine
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes I would ! Nice draw off

Hose bib in celler for Emg. inside home fire !
Al.
boston Ma.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great

Great
Paulie
Ma
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Love this valve great for my older customers to operate

Great product
Mack
Long Island NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Product

Great price, works as it should.
Pell
NH
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy