Apply to be a TradeMaster!
Main product image of 9,000 BTU, R-410A, Basic Single Zone Ductless Mini Split Air Conditioner and Heat Pump w/WIFI (Outdoor)
Magnifying glass
Hover image to zoom

9,000 BTU, R-410A, Basic Single Zone Ductless Mini Split Air Conditioner and Heat Pump w/WIFI (Outdoor)

Brand:
Bluefin
SKU:
BFMS09BA-01O
Rating:
(0)
Q&A:
(0)
9,000 BTU, R-410A, Basic Single Zone Ductless Mini Split Air Conditioner and Heat Pump w/WIFI (Outdoor)
Magnifying glass
Hover image to zoom
LOG IN FOR PRICING

OR
CALL TO ORDER
1-888-757-4774
In Stock
In Stock
Get 1 Wed, Nov 25 - Mon, Nov 30

Lift Gate

–
This product weighs 60.85 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
9000 BTUs
Product Highlight: Heating Capacity (BTU)
10000 BTUs
Product Highlight: Refrigerant Type
R-410A
Product Highlight: Energy Star Rated
Yes
Product Highlight: Number of Zones
1
Product Highlight: Voltage
208/230V

Description

–
Note: Line Sets and Communication wire are NOT included and must be purchased separately.

Bluefin Mini-Split, Duct-Free Air Conditioning Installation & Warranty Info

We recommend the installation of all Bluefin Ductless Split Systems to be done by a licensed, trained & qualified HVAC technician with the proper knowledge and background. A trained technician will be able to judge the best location for the air handling (evaporator) unit and also the correct size for the area it has to cool.

Should you experience an issue during the installation or the initial startup, please contact the technician that installed the units to troubleshoot with the Bluefin team. Bluefin cannot accept any service or warranty calls from anybody but a HVAC technician.

Please refer to our limited warranty policy for more details and how to submit a warranty claim.


Bluefin Basic Single Zone 9,000 BTU Ductless Mini Split Air Conditioner and Heat Pump with WIFI, Outdoor Unit

Specs

–
Refrigerant Type:

R-410A

Energy Star Rated:

Yes

Product Type:

Outdoor Unit

Series:

Bluefin Basic

Heating Capacity (BTU):

10000

Cooling Capacity (BTU):

9000

Number of Zones:

1

Voltage:

208/230V

Warranty:

7 Year Compressor/5 Year Parts

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy