Note: Line Sets and Communication wire are NOT included and must be purchased separately.
This is an Outdoor unit only, and requires an Indoor unit to function. For single zone systems Indoor unit (BFMS09PL-02I) is required.
We recommend the installation of all Bluefin Ductless Split Systems to be done by a licensed, trained & qualified HVAC technician with the proper knowledge and background. A trained technician will be able to judge the best location for the air handling (evaporator) unit and also the correct size for the area it has to cool.
Should you experience an issue during the installation or the initial startup, please contact the technician that installed the units to troubleshoot with the Bluefin team. Bluefin cannot accept any service or warranty calls from anybody but a HVAC technician.
Please refer to our limited warranty policy for more details and how to submit a warranty claim.
9,000 BTU, R454B Plus Improved Efficiency Multi Zone Ductless Mini Split Air Conditioner and Heat Pump w/WIFI (Outdoor)
| Refrigerant Type: | R-454B |
|---|---|
| Voltage: | 208/230V 208V 230V |
| Heating Capacity (BTU): | 10000 |
| Cooling Capacity (BTU): | 9000 |
| Number of Zones: | 1 |
| Product Type: | Outdoor Unit |