Apply to be a TradeMaster!
Main product image of 12,000 BTU R454B Basic Single Zone Ductless Mini Split Air Conditioner and Heat Pump w/WIFI (Indoor)
Magnifying glass
Hover image to zoom

12,000 BTU R454B Basic Single Zone Ductless Mini Split Air Conditioner and Heat Pump w/WIFI (Indoor)

Brand:
Bluefin
SKU:
BFMS12BA-02I
Rating:
(0)
Q&A:
(0)
12,000 BTU R454B Basic Single Zone Ductless Mini Split Air Conditioner and Heat Pump w/WIFI (Indoor)
Magnifying glass
Hover image to zoom
$317.04 each
In Stock
In Stock
Get 1 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
12000 BTUs
Product Highlight: Heating Capacity (BTU)
12000 BTUs
Product Highlight: Liquid Line
1/4"
Product Highlight: Suction Line
1/2" SL
Product Highlight: Number of Zones
1
Product Highlight: Voltage
208/230V

Description

–
Note: Line Sets and Communication wire are NOT included and must be purchased separately.

Bluefin Mini-Split, Duct-Free Air Conditioning Installation & Warranty Info

This is an Indoor unit only, and requires an Outdoor unit to function. For single zone systems Outdoor unit (BFMS12BA-02O) is required.
  • 1/4" LL and 1/2" SL
We recommend the installation of all Bluefin Ductless Split Systems to be done by a licensed, trained & qualified HVAC technician with the proper knowledge and background. A trained technician will be able to judge the best location for the air handling (evaporator) unit and also the correct size for the area it has to cool.

Should you experience an issue during the installation or the initial startup, please contact the technician that installed the units to troubleshoot with the Bluefin team. Bluefin cannot accept any service or warranty calls from anybody but a HVAC technician.

Please refer to our limited warranty policy for more details and how to submit a warranty claim.

Bluefin Basic Single Zone 12,000 BTU Ductless Mini Split Air Conditioner and Heat Pump with WIFI, Indoor Unit

Remote Control Functions:
  • Modes: AUTO, COOL, DRY, HEAT, and FAN
  • ECO/Gear: Energy efficient mode
  • Breeze Away: Activates indirect airflow for a more natural breeze-like effect
  • Clean: Used to start and stop the Self Clean or Active Clean Function
  • Turbo: Enables unit to reach preset temperature in shortest possible time

Specs

–
Heating Capacity (BTU):

12000

Suction Line:

1/2"

Cooling Capacity (BTU):

12000

Number of Zones:

1

Product Type:

Indoor Unit

Series:

Bluefin Basic

Voltage:

208/230V

Liquid Line:

1/4"

Warranty:

5 Year (Parts)

Refrigerant Type:

R-454B

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy