Apply to be a TradeMaster!
Main product image of 18,000 BTU, R-410A, Premium Advanced Heating Single Zone Ductless Mini Split Air Conditioner and Heat Pump w/WIFI (Package)
Magnifying glass
Hover image to zoom

18,000 BTU, R-410A, Premium Advanced Heating Single Zone Ductless Mini Split Air Conditioner and Heat Pump w/WIFI (Package)

Brand:
Bluefin
SKU:
BFMS1822PR-01
Rating:
(0)
Q&A:
(0)
18,000 BTU, R-410A, Premium Advanced Heating Single Zone Ductless Mini Split Air Conditioner and Heat Pump w/WIFI (Package)
Magnifying glass
Hover image to zoom

Lift Gate

–
This product weighs 170 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Refrigerant Type
R-410A
Product Highlight: Energy Star Rated
Yes
Product Highlight: Heating Capacity (BTU)
18000 BTUs
Product Highlight: Cooling Capacity (BTU)
18000 BTUs
Product Highlight: Number of Zones
1
Product Highlight: SEER2
22

Description

–
Note: Line Sets and Communication wire (14/4 stranded) are NOT included and must be purchased separately.
Rebates: You may be eligible for rebates from your local utility company and state. Search your zip code in the ENERGY STAR Rebate Finder for information about rebate programs that may apply to you.

The top-of-the-line Bluefin Premium mini split offers users the very best in home comfort. Bluefin Premium units not only have the highest heating capacity - they also have the highest SEER, EER, and HSPF ratings, making them one of the most energy-efficient mini splits available. Bluefin Premium units also stand out for incorporating the most advanced features on the market, including whisper-quiet operation, outstanding dehumidification rates, and 6 auto/Natural Wind fan speeds for unrivaled precision in climate control. High-performing, exceptionally efficient, and masterfully designed, Bluefin Premium models excel in even the coldest climates and are a premier choice for the discerning homeowner.
  • 1/4" LL and 1/2" SL
Remote Control Functions:
  • Modes: AUTO, COOL, DRY, HEAT, and FAN
  • ECO/Gear: Energy efficient mode
  • Breeze Away: Activates indirect airflow for a more natural breeze-like effect
  • Clean: Used to start and stop the Self Clean or Active Clean Function
  • Turbo: Enables unit to reach preset temperature in shortest possible time
Note: As of January 1, 2023 the US Department of Energy released a new SEER2 standard that provides manufacturers guidance in measuring the efficiency of their HVAC units.
The US Department of Energy divided the country into 3 regions (North, Southeast, and Southwest) and established energy efficient standards for each.
Please check the SEER2 site to ensure efficiency compliance for your region.

We recommend the installation of all Bluefin Ductless Split Systems to be done by a licensed, trained & qualified HVAC technician with the proper knowledge and background. A trained technician will be able to judge the best location for the air handling (evaporator) unit and also the correct size for the area it has to cool.
Should you experience an issue during the installation or the initial startup, please contact the technician that installed the units to troubleshoot with the Bluefin team. Bluefin cannot accept any service or warranty calls from anybody but a HVAC technician.
Please refer to our limited warranty policy for more details and how to submit a warranty claim.


The AHRI Reference # for this unit is 213769911

Specs

–
Refrigerant Type:

R-410A

Energy Star Rated:

Yes

Product Type:

Bundle

Series:

Bluefin Premium

Heating Capacity (BTU):

18000

Cooling Capacity (BTU):

18000

Number of Zones:

1

SEER2:

22

EER2:

13

HSPF2:

10.6

Voltage:

208/230V

Suction Line:

1/2"

Liquid Line:

1/4"

Warranty:

7 Year Compressor/5 Year Parts

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy