Apply to be a TradeMaster!
Main product image of 18,000 BTU R454B Basic Single Zone Ductless Mini Split Air Conditioner and Heat Pump w/WIFI (Indoor)
Magnifying glass
Hover image to zoom

18,000 BTU R454B Basic Single Zone Ductless Mini Split Air Conditioner and Heat Pump w/WIFI (Indoor)

Brand:
Bluefin
SKU:
BFMS18BA-02I
Rating:
(0)
Q&A:
(0)
18,000 BTU R454B Basic Single Zone Ductless Mini Split Air Conditioner and Heat Pump w/WIFI (Indoor)
Magnifying glass
Hover image to zoom
BFMS18BA-02I is temporarily unavailable
Due to nationwide inventory shortages, this item is on backorder until further notice.

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
18000 BTUs
Product Highlight: Heating Capacity (BTU)
18800 BTUs
Product Highlight: Liquid Line
1/4"
Product Highlight: Suction Line
1/2" SL
Product Highlight: Refrigerant Type
R-454B
Product Highlight: Voltage
208/230V

Description

–
Note: Line Sets and Communication wire are NOT included and must be purchased separately.

Bluefin Mini-Split, Duct-Free Air Conditioning Installation & Warranty Info

This is an Indoor unit only, and requires an Outdoor unit to function. For single zone systems Outdoor unit (BFMS18BA-02O) is required.

  • 1/4" LL and 1/2" SL
We recommend the installation of all Bluefin Ductless Split Systems to be done by a licensed, trained & qualified HVAC technician with the proper knowledge and background. A trained technician will be able to judge the best location for the air handling (evaporator) unit and also the correct size for the area it has to cool.

Should you experience an issue during the installation or the initial startup, please contact the technician that installed the units to troubleshoot with the Bluefin team. Bluefin cannot accept any service or warranty calls from anybody but a HVAC technician.

Please refer to our limited warranty policy for more details and how to submit a warranty claim.


Bluefin Basic Single Zone 18,000 BTU Ductless Mini Split Air Conditioner and Heat Pump with WIFI, Indoor Unit

Remote Control Functions:
  • Modes: AUTO, COOL, DRY, HEAT, and FAN
  • ECO/Gear: Energy efficient mode
  • Breeze Away: Activates indirect airflow for a more natural breeze-like effect
  • Clean: Used to start and stop the Self Clean or Active Clean Function
  • Turbo: Enables unit to reach preset temperature in shortest possible time

Specs

–
Cooling Capacity (BTU):

18000

Liquid Line:

1/4"

Series:

Bluefin Basic

Suction Line:

1/2"

Refrigerant Type:

R-454B

Voltage:

208/230V

Heating Capacity (BTU):

18800

Product Type:

Indoor Unit

Number of Zones:

1

Warranty:

5 Year (Parts)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm